Motion
46125-C3

HARVEY TOOL
46125-C3

End Mills - Solid Carbide Material, 1/8 in Radius
MI ITEM #05019317
MFR #46125-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARVEY TOOL
46125-C3

End Mills - Solid Carbide Material, 1/8 in Radius
MI ITEM #05019317
MFR #46125-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46125-C3 E/M .125 2FL SE CRB CRNR .125X.

Specifications

  • Cutting Direction
    Right Hand Cut
  • Mill Material
    Solid Carbide
  • Finish Coating
    Uncoated
  • Radius
    1/8 in
  • Shank Diameter
    5/16 in
  • Tip Diameter
    0.06 in
  • Number Of Flutes
    2
  • Single Or Double End
    Double
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Type
    Corner Rounding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought