Motion
3246-60

HIOKI USA
3246-60

Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max
MI ITEM #05019381
MFR #3246-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HIOKI USA
3246-60

Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max
MI ITEM #05019381
MFR #3246-60

Mfr description
3246 MULTIMETER DIGITAL PENCIL WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    26.5 mm
  • Dimensions
    182 x 80 x 26-1/5 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    2.8 oz

Details

  • Best Dc Voltage Accuracy
    ±1.3%Rdg V dc
  • Display Type
    Digital
  • Housing Color
    Black
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Resistance, Temperature
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 600V, CAT IV 300V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)