Specifications
Dimensions
- Depth16 mm
- Dimensions175 x 57 x 16 mm
- Maximum DC Voltage Measurement600 V dc
- Weight3-1/2 oz
Details
- Best Dc Voltage Accuracy±4 V dc
- Display TypeDigital
- Housing ColorBlack
- Max Dc Current Measurement1000 A
- Maximum AC Voltage Measurement600 V ac
- Measurement FunctionsAC Current, AC Voltage, Continuity, DC Current, DC Voltage, Frequency, Insulation Test, Resistance, Temperature
- Power SourceBattery
- Probe TypeClamp-On Probe
- Safety CategoryCAT II 600V, CAT III 300V