Motion
1312D
Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Deep Shaft Style, Number of Sockets: 14 PC
Mi Item #05019461
MFR #1312D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Deep Shaft Style, Number of Sockets: 14 PC
Mi Item #05019461
MFR #1312D

Mfr description
1312D SET SKT 1/2DR 7/16-1-1/4 6PT DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/4 in
  • Min Size
    7/16 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Included Accessories
    Case
  • Measurement System
    Imperial
  • Number Of Pieces
    13
  • Number of Sockets
    14 PC
  • Shaft Style
    Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)