Specifications
Dimensions
- Drive Size1/2 in
- Max Size3/4 in
- Min Size1/4 in
- Socket Sizes1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in
Details
- Included AccessoriesSet
- Measurement SystemImperial
- Number Of Pieces10
- Number of Sockets20 PC
- Socket Set TypeImpact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)