Motion
1412HA
Socket Driver - 1/2 in Drive Size, 2 in Overall Length
MI ITEM #05019463
MFR #1412HA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driver - 1/2 in Drive Size, 2 in Overall Length
MI ITEM #05019463
MFR #1412HA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2 in

Overview

Mfr description
1412HA SKT ADAPTER 1/4 M HEX X 1/2 SQ DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought