Motion
1412M
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 13 PC
MI ITEM #05019464
MFR #1412M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 13 PC
MI ITEM #05019464
MFR #1412M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1412M SET SKT 1/2DR 10-27MM 6PT STD

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Impact
  • Number of Sockets
    13 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm
  • Included Accessories
    Case
  • Number Of Pieces
    14
  • Max Size
    27 mm
  • Min Size
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought