Motion
1412MD
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Deep Shaft Style, Number of Sockets: 5 PC
Mi Item #05019465
MFR #1412MD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Deep Shaft Style, Number of Sockets: 5 PC
Mi Item #05019465
MFR #1412MD

Mfr description
1412MD SET SKT 1/2DR 10-27MM 6PT DP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    27 mm
  • Min Size
    10 mm
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm

Details

  • Included Accessories
    Case
  • Measurement System
    Metric
  • Number Of Pieces
    14
  • Number of Sockets
    5 PC
  • Shaft Style
    Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)