Motion
1414HA
Socket Driver - 1/4 in Drive Size, 2 in Overall Length
Mi Item #05019466
MFR #1414HA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driver - 1/4 in Drive Size, 2 in Overall Length
Mi Item #05019466
MFR #1414HA

Mfr description
1414HA SKT ADAPTER 1/4 M HEX X 1/4 SQ DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)