Motion
1438HA
Socket Driver - 3/8 in Drive Size, 2 in Overall Length
Mi Item #05019467
MFR #1438HA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driver - 3/8 in Drive Size, 2 in Overall Length
Mi Item #05019467
MFR #1438HA

Mfr description
1438HA SKT ADAPTER 1/4 M HEX X 3/8 SQ DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)