Motion
1907M
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type
MI ITEM #05019468
MFR #1907M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type
MI ITEM #05019468
MFR #1907M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1907M HEX BIT SKT 7MM 3/8 DR BLK ONE

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7 mm
  • Socket Points
    Hex Bit
  • Overall Length
    50 mm
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought