Motion
2036D
Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #05019473
MFR #2036D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #05019473
MFR #2036D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2036D SKT 1-1/8 1/2 DR 6PT IMP DP IMPACT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/8 in
  • Socket Points
    6 PT
  • Overall Length
    3.5400 in
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text