Motion
2536S
Impact Socket - 15/16 in Socket Size, 1/2 in Drive, 8 PT, Standard Type
MI ITEM #05019476
MFR #2536S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15/16 in Socket Size, 1/2 in Drive, 8 PT, Standard Type
MI ITEM #05019476
MFR #2536S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2536S SKT 1-1/8 1/2 DR 8PT IMP IMPACT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Socket Points
    8 PT
  • Overall Length
    3.5400 in
  • Shaft Style
    Standard Deep
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text