1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Grey Pneumatic
3036D
Impact Socket - 1-1/8 in Socket Size, 3/4 in Drive, 6 PT, Deep Type
MI ITEM #
05019477
MFR #
3036D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Grey Pneumatic 3036D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grey Pneumatic
3036D
Impact Socket - 1-1/8 in Socket Size, 3/4 in Drive, 6 PT, Deep Type
MI ITEM #
05019477
MFR #
3036D
Mfr description
3036D SKT 1-1/8 3/4 DR 6PT IMP DP IMPACT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
3.3500 in
Socket Size
1-1/8 in
Details
Measurement System
Imperial
Shaft Style
Standard Deep
Socket Points
6 PT
Socket Type
Deep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items