Motion
4927M
Impact Socket - 27 mm Socket Size, 1 in Drive, 6 PT, Standard Type
Mi Item #05019478
MFR #4927M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 27 mm Socket Size, 1 in Drive, 6 PT, Standard Type
Mi Item #05019478
MFR #4927M

Mfr description
4927M HEX BIT SKT 27MM 1"DR IMP IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1 in
  • Socket Size
    27 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)