Motion
8038
Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #05019479
MFR #8038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #05019479
MFR #8038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1-5/8 in
  • Min Size
    3/4 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Details

  • Included Accessories
    Case
  • Measurement System
    Imperial
  • Number Of Pieces
    14
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact

Overview

Mfr description
8038 SET SKT 3/4DR 3/4-1-5/8 6PT IMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought