Specifications
Dimensions
- Tip SizesT10, T15, T20, T25, T27, T30, T40, T8, T9
Details
- Corrosion ResistantNot Corrosion-Resistant
- Magnetized TipNo
- Non SparkingNot Non-Sparking
- Number Of Screwdrivers18
- Tip StyleTorx
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)