Motion
TNMG432 TF IC9250

ISCAR METALS INC
TNMG432 TF IC9250

IC9250 Grade, TiN/Al2O3/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped, 0.187" thick
MI ITEM #05019596
MFR #TNMG432 TF IC9250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ISCAR METALS INC
TNMG432 TF IC9250

IC9250 Grade, TiN/Al2O3/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped, 0.187" thick
MI ITEM #05019596
MFR #TNMG432 TF IC9250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TNMG432 TF IC9250

Specifications

  • Insert Style
    TNMG
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC9250
  • Shape
    Triangle
  • Inscribed Circle
    1/2 in
  • Length
    0.866 in
  • Thickness
    0.187 in
  • Application
    Turning
  • Corner Radius
    0.031 in
  • Chipbreaker
    TF
  • Included Angle
    60.00 °
  • Relief Angle
    0 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    TNMG 432-TF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text