Motion
TA81J0008
Vickers Rod Bearing/Cartridges
Mi Item #05019677
MFR #TA81J0008
Price$382.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers Rod Bearing/Cartridges
Mi Item #05019677
MFR #TA81J0008

Mfr description
TA81J0008 BEARING/ROD GLAND
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.90/each

Specifications

Dimensions

  • Height
    2.430 in
  • Length
    0.890 in
  • Overall Diameter
    2.43 in
  • Product Height
    2.43 in
  • Product Length
    0.89 in
  • Product Width
    2.43 in
  • Width
    2.430 in

Details

  • Package Contents
    Bearing - rod
  • Product Types
    Rod Bearings/Cartridges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)