Overview
Mfr description
PER.S99R14-DDC6 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number9R14SS
- UPC_NO1200106770534
- DescriptionS99R14-DDC6 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 9R14SS is a 0.8750 in bore radial/deep groove ball bearing with a 1.8750 in OD and 0.5000 in width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data