Motion
80588
Socket Set - 1/4 in, 3/8 in Drive Size
MI ITEM #05019984
MFR #80588
Price$123.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in Drive Size
MI ITEM #05019984
MFR #80588

Mfr description
80588 LONG TORX SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.58/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    T50
  • Maximum Set Torx Size
    T50
  • Min Size
    T8
  • Minimum Set Torx Size
    T8

Details

  • Container Type
    Rail
  • Finish Coating
    Full Polish
  • Measurement Type
    Torx
  • Number Of Pieces
    10
  • PSC Code
    5120
  • UPC_NO
    099575805882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)