Motion
06151
Putty Knive or Scraper - Carbon Steel Blade Material, 1-1/2 in Wide
Mi Item #05020005
MFR #06151
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knive or Scraper - Carbon Steel Blade Material, 1-1/2 in Wide
Mi Item #05020005
MFR #06151

Mfr description
06151 KNIFE PUTTY 1-1/2 STIFF MAXX GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Blade Width
    1-1/2 in

Details

  • Blade Material
    Carbon Steel
  • Blade Type
    Stiff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)