Motion
61770
Utility Knife or Razor Blade - Alloy Steel
MI ITEM #05020021
MFR #61770
Your Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Alloy Steel
MI ITEM #05020021
MFR #61770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.33/each(List $22.15)

Overview

Mfr description
61770 KNIFE MILL HEAVY-DUTY 4" X 1-1/4 X

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    None
  • Number Of Blades
    1
  • Snap Blade
    Not Snap Blade
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Thickness
    0.083 in
  • Width
    4 in
  • UPC_NO
    079423617706
  • Type
    Heavy Duty Mill Knife

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought