1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
OSBORN BRUSHES DIV 40081
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
40081
Unmounted Buffing Wheel - Grade: Coarse, Buff Type: Spiral Sewn, Wheel Diameter: 8 in
MI ITEM #
05020038
MFR #
40081
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Arbor Size
1 in
Wheel Diameter
8 in
Wheel Thickness
1/4 in
Details
Buff Type
Spiral Sewn
Grade
Coarse
Manufacturer Package Quantity
12
Overview
Mfr description
40081 BUFFING WHEEL 8X1/4X1" SPIRAL SEWN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought