Motion
4003367

Simco
4003367

Aerostat® Air Ionizer - Non-Compressed Air
MI ITEM #05020043
MFR #4003367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Simco
4003367

Aerostat® Air Ionizer - Non-Compressed Air
MI ITEM #05020043
MFR #4003367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4003367 AEROSTAT PC BENCHTOP IONIZER

Specifications

  • Type
    Bench-Top Blower Ionizer
  • Depth
    3-1/4 in
  • Air Operation Type
    Non-Compressed Air
  • Height
    8.63 in
  • Width
    5-1/2 in
  • Max Static Field Length
    5 ft
  • Max Static Field Width
    1 ft
  • Discharge Time
    1.5 s
  • Voltage
    120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text