Motion
A2G246-HC4V
Air Compressor - Portable, Gas Engine, Not Oilless, 4.8 gal Tank Capacity, Horizontal, 2 HP, 125 psi, 115 V, 4.0 CFM @ 100 PSI
Mi Item #05020086
MFR #A2G246-HC4V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Portable, Gas Engine, Not Oilless, 4.8 gal Tank Capacity, Horizontal, 2 HP, 125 psi, 115 V, 4.0 CFM @ 100 PSI
Mi Item #05020086
MFR #A2G246-HC4V

Mfr description
A2G246-HC4V COMPRESSOR PORTABLE 2HP 4.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Air Pressure
    125 psi
  • Electric Motor Or Gas Engine
    Gas Engine
  • Horsepower
    2 HP
  • Oilless Compressor
    Not Oilless
  • Portable Or Stationary
    Portable
  • Tank Capacity
    4.8 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Iron
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)