Overview
Mfr description
SN63-010-CW807 SOLDER 1/4LB WIRE .010"
Specifications
- Wire Diameter0.010 in
- Container Size1/4 lb
- LeadedUnleaded
- Rosin CoreRosin Core
- Rosin Core Flux Type807 Flux
- Standards MetIPC J-STD-004, IPC J-STD-004B, J-STD-004B, JEITA ET-7304, SIR J-STD-004B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data