Motion
CW-807
Soldering Wire, Wire Diameter: 0.010", Container Size: 1/4lb, Container Type: Spool
Mi Item #05020148
MFR #CW-807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Wire, Wire Diameter: 0.010", Container Size: 1/4lb, Container Type: Spool
Mi Item #05020148
MFR #CW-807

Mfr description
SN96.5-010-CW807-2% SOLDER 1/4LB WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1/4 lb
  • Wire Diameter
    0.010 in

Details

  • Leaded
    Unleaded
  • Rosin Core
    Rosin Core
  • Rosin Core Flux Type
    807 Flux
  • Solder Material
    Sn96.5Ag3.0Cu0.5
  • Standards Met
    IPC J-STD-004, IPC J-STD-004B, J-STD-004B, JEITA ET-7304, SIR J-STD-004B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)