Overview
Mfr description
SN96.5-015-CW501-2% SOLDER 1/4LB WIRE
Specifications
- Wire Diameter0.015 in
- Container Size1/4 lb
- LeadedLeaded
- Rosin CoreNon-Rosin Core
- Solder MaterialSn96.5Ag3.0Cu0.5
- Standards MetIPC J-STD-004, IPC J-STD-004B, J-STD-004B, SIR J-STD-004B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data