Motion
CW501
Soldering Wire, Wire Diameter: 0.020", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #05020152
MFR #CW501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Wire, Wire Diameter: 0.020", Container Size: 1lb, Container Type: Spool, Leaded?: Leaded
MI ITEM #05020152
MFR #CW501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SN96.5-020-CW501-2% SOLDER 1LB WIRE .020

Specifications

  • Wire Diameter
    0.020 in
  • Container Size
    1 lb
  • Leaded
    Leaded
  • Rosin Core
    Non-Rosin Core
  • Solder Material
    Lead Alloy
  • Standards Met
    Copper Mirror Corrosion IPC J-STD-004B, Electromigration J-STD-004B, IPC J-STD-004, IPC J-STD-004B, SIR J-STD-004B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text