Overview
Mfr description
68-1230 E/M 1/64 CRNR RNDG CARBIDE 1/4
Specifications
- Cutting DirectionRight Hand Cut
- Finish CoatingAlTiN
- Radius1/64 in
- Shank Diameter1/4 in
- Tip Diameter0.14 in
- Number Of Flutes3
- Single Or Double EndDouble
- Overall Length2-1/2 in
- Shank TypePlain Round
- Series68
- TypeCorner Rounding
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data