Motion
76-1200
76-Series Radius Cutter, Cutter Diameter: 3/8", Material: Carbide, Shank Diameter: 3/8"
MI ITEM #05020177
MFR #76-1200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
76-Series Radius Cutter, Cutter Diameter: 3/8", Material: Carbide, Shank Diameter: 3/8"
MI ITEM #05020177
MFR #76-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76-1200 SK-375-031

Specifications

  • Cutter Diameter
    3/8 in
  • Material
    Carbide
  • Shank Diameter
    3/8 in
  • Number Of Teeth
    8
  • Finish Coating
    AlTiN
  • Cutter Width
    0.0312 in
  • Overall Length
    2-1/2 in
  • Neck Diameter
    0.200 in
  • Neck Length
    3/8 in
  • Series
    76

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text