Motion
JG15-0.5
Adhesive Nozzle & Tip - Qty 50 Per Pack
MI ITEM #05020252
MFR #JG15-0.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Nozzle & Tip - Qty 50 Per Pack
MI ITEM #05020252
MFR #JG15-0.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JG15-0.5X NEEDLE 15GA ORANGE .50" L 50/

Specifications

  • Type
    Needle
  • Material
    Polypropylene (Hub), Stainless Steel (Needle)
  • Opening Size
    0.059 in
  • Package Quantity
    50 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text