Motion
JG16-0.5
Adhesive Nozzle & Tip - Qty 50 Per Pack
MI ITEM #05020254
MFR #JG16-0.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Nozzle & Tip - Qty 50 Per Pack
MI ITEM #05020254
MFR #JG16-0.5

Mfr description
JG16-0.5X NEEDLE 16GA PURPLE .50" L 50/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Opening Size
    0.053 in

Details

  • Material
    Polypropylene (Hub), Stainless Steel (Needle)
  • Package Quantity
    50 Per Pack
  • Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)