Specifications
Dimensions
- Center Distance3.675 in
- Input Size0.8760 in
- Manufacturer Reducer SizeHERA55
- Maximum Output Torque4500 in-lbs
- NEMA / IEC Frame Size143TC
- Nominal Ratio10:1
- Output Size1.9380 in
- Ratio10.77:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight85.00 lbs
Details
- CAD Drawing
- Housing MaterialCast iron
- Input Horsepower12.8900 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberHERA55PS 10.77 143TC 1.938
- Manufacturer Product Page
- Manufacturer Upc Number662798765501
- Max Input Horsepower12.8900 hp
- Mounting TypePS
- Output RPM162.5 rpm
- Output Torque4500 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)