Motion
HERA55PS 15.05 143TC 1.938

HUB CITY INC
HERA55PS 15.05 143TC 1.938

Hera® HERA55PS 15.05 143TC 1.938 Right Angle Helical Speed Reducer - Single Reduction, 15.05:1 Ratio, 3.675 in, C-Face Coupled Input, 0.8750 in Input size, 143TC Frame
MI ITEM #05020489
MFR #HERA55PS 15.05 143TC 1.938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55PS 15.05 143TC 1.938

Hera® HERA55PS 15.05 143TC 1.938 Right Angle Helical Speed Reducer - Single Reduction, 15.05:1 Ratio, 3.675 in, C-Face Coupled Input, 0.8750 in Input size, 143TC Frame
MI ITEM #05020489
MFR #HERA55PS 15.05 143TC 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Input Size
    0.8760 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output Torque
    4500 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    15:1
  • Output Size
    1.9380 in
  • Ratio
    15.05:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    85.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    9.2200 hp
  • Input Type
    C-Face Coupled
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55PS 15.05 143TC 1.938
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798765525
  • Max Input Horsepower
    9.2200 hp
  • Mounting Type
    PS
  • Output RPM
    116.3 rpm
  • Output Torque
    4500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    PS

Overview

Mfr description
HERA55PS 15.05 143TC 1.938
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought