Motion
75712
Stinger LED Bright Rechargeable Handheld Flashlight
MI ITEM #05020535
MFR #75712
Your Price$200.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger LED Bright Rechargeable Handheld Flashlight
MI ITEM #05020535
MFR #75712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.18/each(List $300.27)

Overview

Mfr description
75712 RECHARGEABLE FLASHLIGHT
  • 425 lumens and 322 meter beam on high mode
  • Switch to low mode for runtime up to 10 hours
  • Durable aluminum body with non-slip comfort grip
  • IPX4 water resistant and impact resistance tested
  • NiMH battery rechargeable up to 1000 times
  • Compact, snap-in charger
  • High/Med/Low/Strobe modes

Specifications

  • Maximum Light Output
    425 lm
  • Maximum Run Time
    10 hrs
  • Resistance Features
    IPX4
  • Length
    8.41 in
  • Body Color
    Black
  • Maximum Beam Intensity
    18000 cd
  • Beam Features
    Strobe Light
  • Number Of Light Modes
    4
  • LED Bulb Color
    White
  • Number of LEDs
    1
  • Head Diameter/Width
    1.62 in
  • Body Diameter/Width
    1.17 in
  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Material
    Aluminum
  • Complete Light Output
    425 lm (High), 200 lm (Med), 100 lm
  • Complete Beam Intensity
    26000 cd
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • UL Listing
    Class I, Class II, Division 2, Group A, Group B, Group C, Group D, Group F, Group G, T1, T3
  • Standards Met
    ANSI/NEMA FL-1, CE
  • Includes
    Rechargeable battery, 12V DC Smart Charger
  • Manufacturer Upc Number
    80926757127
  • UPC_NO
    080926757127
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Handheld Flashlight
  • Battery Size
    Sub-C
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 425 lumens and 322 meter beam on high mode • Switch to low mode for runtime up to 10 hours • Durable aluminum body with non-slip comfort grip • IPX4 water resistant and impact resistance tested • NiMH battery rechargeable up to 1000 times • Compact, snap-in charger • High/Med/Low/Strobe modes
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • Weight
    12.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text