Motion
4G-4MJ
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #05020550
MFR #4G-4MJ
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #05020550
MFR #4G-4MJ

Mfr description
4G-4MJ N-BULK G25165-0404 7103-36045
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    7/16-20
  • End 2 Size
    0.2500 in
  • Hex Body
    0.5500 in
  • Hex Size
    0.5500 in
  • Hose Cut-Off Factor
    1.1600 in, 29.46 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.1900 in
  • SAE Size
    -4
  • Size
    0.4375 in
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.12 lbs
  • Width
    0.5500 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Connection Type
    Male JIC
  • Country of Origin
    US
  • End 1 Style
    Male JIC
  • End Gender
    Male
  • End Type 1
    MJ
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25165-0404
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053322927
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60 °
  • Thread Standard
    MJ
  • Thread Type
    Male JIC
  • Type
    Male JIC
  • UPC_NO
    072053322927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)