Overview
Mfr description
1000-8M-9 OMEGA TIMING BELT
- Performance: Glass fiber cords provide superior strength and pulling force
- Low-Noise: OMEGA tooth design and fabric cover for quieter operation
- Durable: Fabric cover provides for increased wear and chemical resistance
- Strength: Engineered core rubber compound for a tooth structure with superior shear strength
- Versatility: Fits HTD® and RPP® pulleys
- True Running: Counter rotated cords ensure the belt does not have a pull bias under running stress
Specifications
- Belt Type8M
- Pitch8 mm
- Overall Length1000 mm
- Overall Width
- MaterialChloroprene Rubber
- Number Of Teeth
- Number Of Toothed Sides1
- Reinforcing Cord MaterialGlass Fiber
- Operating Temperature Range-22 to 212 °F
- Resistance FeaturesOil & Heat Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data