Motion
1485M
Truefit Mechanics Glove - M or Size 8, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White, Blue
MI ITEM #05020586
MFR #1485M
Your Price$25.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truefit Mechanics Glove - M or Size 8, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White, Blue
MI ITEM #05020586
MFR #1485M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.25/pr(List $35.35)

Overview

Mfr description
1485M GLOVES MEDIUM

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Top Grain Pigskin
  • Lining Material
    Thermal
  • Color
    Blue, White
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Double Leather Palm
  • Protection Type
    Cold Protection
  • Finger Coverage
    Full
  • Series
    TrueFit
  • Grip Pattern
    Rough, Smooth Tips
  • Description Keyword
    Thinsulate® Lined
  • Liner Material
    40 g Thinsulate
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text