Motion
XLG1000FT-85MM MTW

REXNORD INC
XLG1000FT-85MM MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 170 mm Width, 25.4 mm Pitch
Mi Item #05020624
MFR #XLG1000FT-85MM MTW
Price$49.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FT-85MM MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 170 mm Width, 25.4 mm Pitch
Mi Item #05020624
MFR #XLG1000FT-85MM MTW

Mfr description
817.30.10 XLG1000FT-85MM MTW
  • XLG1000FT 85mm Wide Solid Top Molded-To-Width MatTop® Chain Molded in Green Low Friction Acetal Material And Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.49/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.3500 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    25 mm
  • Weight
    0.02 kg
  • Weight per Foot
    1.33 lb

Details

  • Base Chain Material
    XLG
  • Chain Material
    Green Low Friction Acetal
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Low Friction Acetal
  • Flight Material
    XLG
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699508963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)