Motion
XLG1000FFT-85MM PT-2P

REXNORD INC
XLG1000FFT-85MM PT-2P

MCC® Flat Top Conveyor Chain Component - Straight Running, 85 mm Width, 25.4 mm Pitch
Mi Item #05020625
MFR #XLG1000FFT-85MM PT-2P
Price$55.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FFT-85MM PT-2P

MCC® Flat Top Conveyor Chain Component - Straight Running, 85 mm Width, 25.4 mm Pitch
Mi Item #05020625
MFR #XLG1000FFT-85MM PT-2P

Mfr description
873.07.10 FFTP1000-85MM XLG PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.80/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    85 mm
  • Chain Pitch  
    25.4 mm
  • Guide Clearance Straight
    44 mm
  • Minimum Backflex Radius
    25 mm
  • Weight
    0.11 lbs
  • Weight per Foot
    1.33 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Green
  • Flight Material
    Acetal
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699516210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)