Motion
XLG1000FG-510MM PT-1DP

REXNORD INC
XLG1000FG-510MM PT-1DP

MCC® Table Top Chain - Straight Running, 510 mm Flight Width, 1.0000 in Chain Pitch, Acetal Flight Material, Green Color
MI ITEM #05020630
MFR #XLG1000FG-510MM PT-1DP
Price$115.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FG-510MM PT-1DP

MCC® Table Top Chain - Straight Running, 510 mm Flight Width, 1.0000 in Chain Pitch, Acetal Flight Material, Green Color
MI ITEM #05020630
MFR #XLG1000FG-510MM PT-1DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.83/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    20.0800 in
  • Chain Pitch  
    1 in
  • Guide Clearance Straight
    44 mm
  • Minimum Backflex Radius
    25 mm
  • Weight
    0.08 kg
  • Weight per Foot
    1.33 lb

Details

  • Base Chain Material
    XLG
  • Chain Material
    Green Low Friction Acetal
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Low Friction Acetal
  • Flight Material
    XLG
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699685763

Overview

Mfr description
874.43.15 FGDP1000XLG510MM
  • XLG1000FG 510mm Wide Flush Grid MatTop® Chain With Positrack Molded in Green Low Friction Acetal Material And Assembled With Polypropylene Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought