Motion
XLG1000FT-255MM

REXNORD INC
XLG1000FT-255MM

MCC® Flat Top Conveyor Chain Component - Straight Running, 255 mm Width, 25.4 mm Pitch
MI ITEM #05020639
MFR #XLG1000FT-255MM
List Price$90.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FT-255MM

MCC® Flat Top Conveyor Chain Component - Straight Running, 255 mm Width, 25.4 mm Pitch
MI ITEM #05020639
MFR #XLG1000FT-255MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.17/ft for your price

Overview

Mfr description
817.30.12 FT1000-255MM XLG
  • XLG1000FT 255mm Wide Solid Top MatTop® Chain Molded in Green Low Friction Acetal Material And Assembled With Polypropylene Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    XLG
  • Base Chain Material
    XLG
  • Flight Color
    Green Low Friction Acetal
  • Minimum Backflex Radius
    25 mm
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.08 lbs
  • Weight per Foot
    1.33 lb
  • UPC_NO
    793699539103
  • Chain Material
    Green Low Friction Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought