Motion
XLG1000FFTP-170MM PT

REXNORD INC
XLG1000FFTP-170MM PT

Rexnord® 873.08.11 Modular Plastic Belting Component, Solid Top Belt, Straight Running, Chain Pitch: 1"
Mi Item #05020640
MFR #XLG1000FFTP-170MM PT
Price$76.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FFTP-170MM PT

Rexnord® 873.08.11 Modular Plastic Belting Component, Solid Top Belt, Straight Running, Chain Pitch: 1"
Mi Item #05020640
MFR #XLG1000FFTP-170MM PT

Mfr description
873.08.11 FFTP1000-170MM XLG PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.66/ft

Specifications

Dimensions

  • Chain Pitch  
    1 in
  • Mat Thickness  
    8.7 mm
  • Mat Width  
    170 mm
  • Minimum Backflex Radius
    30 mm

Details

  • Color
    Blue, Green
  • Component Style
    Straight Running
  • Mat Material
    Low Friction Acetal
  • Mat Type
    Solid Top Belt
  • Max Operating Temperature
    +65 (Wet) °C, +80 (Dry) °C
  • Min Operating Temperature
    +4 °C
  • Operating Temperature Range
    +4 to +65 (Wet) °C, +4 to +80 (Dry) °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)