Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
846.01.84

Flat Top Conveyer Chain Part -
MI ITEM #05020708
MFR #846.01.84

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
846.01.84 LNK WLA-EU2016-6 CNTR

Specifications

  • Chain Pitch
    2 in
  • Chain Material
    Low Temperature Antimicrobial
  • Length
    6 in
  • Additional Details
    Anti-Microbial
  • Color
    White
  • Handedness
    Center
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text