Overview
Mfr description
114-1336-25 LNK WLA6085-6 RH
Specifications
- Chain Pitch2 in
- Chain MaterialLow Temperature Antimicrobial
- Length6 in
- Additional DetailsAnti-Microbial
- ColorWhite
- HandednessRight
- Weight0.05 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data