1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
114-3232-5
LNK WHTM8505-3 RH
MI ITEM #
05020727
MFR #
114-3232-5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 114-3232-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
114-3232-5
LNK WHTM8505-3 RH
MI ITEM #
05020727
MFR #
114-3232-5
Mfr description
114-3232-5 LNK WHTM8505-3 RH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Pitch
3/4 in
Length
3 in
Weight
0.02 lbs
Details
Chain Material
High Temperature
Color
White
Handedness
Right
Specifications Met
FDA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items