Specifications
Dimensions
- Chain Or Flight Width4.500 in
- Chain Pitch1.5000 in
- Flight Thickness0.19 in
- Guide Clearance Curve1-3/4 in
- Guide Clearance Straight1-3/4 in
- Minimum Backflex Radius2-3/4 in
- Pin Diameter0.28 in
- Weight0.10 lbs
- Weight per Foot0.88 lb
Details
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Flight ColorWhite
- Manufacturer Upc Number662864176606
- Operating Temperature Range-40 to +180 °F
- Pin MaterialStainless Steel
- Standards MetFDA
Overview
Mfr description
81445402 LPC279 K4.50 WHP NYL PINS