Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
L1765644082

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
MI ITEM #05020779
MFR #L1765644082

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L1765644082 WHP1765 ZEROGAP SS PIN

Specifications

  • Chain Type
    Multiflex Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.22 in
  • Minimum Backflex Radius
    2-1/2 in
  • Pin Diameter
    0.32 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    2.28 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.17 lbs
  • Weight per Foot
    0.98 lb
  • Manufacturer Upc Number
    793699721058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text